22670 - DRAPER - 6"/150MM STAINLESS STEEL | Anixter
22670 | DRAPER

DRAPER | 22670 | 6"/150MM STAINLESS STEEL RULE .

  • Manufacturer # 22670
  • Anixter #HTRUFL6000070
Category: RULES AND MEASURES
Height / Depth: NONE
Length: 6.000
Material: STEEL
Product Type: RULE - FLAT
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items