Select Country and Language Europe, Middle East & Africa / English
Change Country
2275V WHRL RG6 60 1000 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 2275V WHRL RG6 60 1000 | RG 6 Type 60% Braid Plenum Video Coaxial Cable, White Jacket, 1000 FT (305 m) reel

  • Manufacturer # 2275V WHRL RG6 60 1000 | 4138003/10
  • Anixter #CS2275V
Approx. Wt. lb./1,000 ft.: 29
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: 18 AWG Solid CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Dielectric Type/Jkt.: FFEP/FRPVC-white
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.237
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800 PLENUM
Nom. Imped. (ohms): 75
Nom. O.D. (in.): 0.237
Nom. O.D. (in./mm): 0.237/6.01
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: Foil + 60% AL Braid
Shield: Foil + 60% AL Braid
Vendor No.: 2275V
Vendor: CommScope
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items