22800001 | FLUKE NETWORKS

FLUKE NETWORKS | 22800001 | TS22 test set with piercing pin clips

  • Manufacturer # 22800001 | 2326663
  • Anixter #097795
Speaker: YES
Type: BUTT SET
Description

The TS22 Test Set's unique built-in one-way amplified speaker provides three audio levels for hands-free listening and use with automated voice response systems. Multiple memories enable storage of nine 18 digit telephone numbers in repertory dialer (s peed dialing) for easy access to test boards, the central office and other frequently called numbers. The last number redial feature eliminates the need to re-key your last entry. The TS22 Test Set offers an unbeatable combination of reliability, durab ility and expanded utility.The TS22A Test Set is equipped with all the features of the TS22 Test Set with the addition of a built in two-way speakerphone. The two-way speakerphone enables the user to operate hands free. The effect of ambient noise can be eliminated with the Mute switch, allowing the technician to monitor a line uninterrupted while in Talk mode. A standard among field professionals, the TS22A model is a reliable and durable test set that is ready for any job.

The TS22 Series Test Set contains an embedded 3-volt lithium battery. The 9-volt battery in the Test Set should be changed when low, or once a year if not in use, to prevent the 3-volt battery from draining. A 3-volt battery that drains after its 42-month warranty will need to be replaced by an authorized service facility at a charge to you.

Note also that your speakerphone will no longer work when your 9-volt battery is low or dead. You should replace the 9-volt battery whenever it is low.

Features
  • TS22 Test Set has an amplified speaker for hands-free monitoring
  • TS22A Test Set has a two-way speakerphone for true hands-free conversation
  • DropSafeTM reliability passes 20-foot drop test
  • RainSafeTM protection in severe weather conditions
  • Stores ne 18-digit numbers in repertory dialer (speed dialing)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items