Select Country and Language Europe, Middle East & Africa / English
Change Country
228433-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 228433-5 | Curing Ovens, Epoxy and Hand Polishing Products

  • Manufacturer # 228433-5
  • Anixter #312774
Fiber Type: POLISHING
Grit (microns): 0.3
Pkg.: 10
Size (in.): 8 x 10
Type: FIBER
Vendor No.: 228433-5
Vendor: TE Conn
Description

Accessory Accessory Type: Hand Polishing Film Polishing Film Type: 0.3 m For Use With AMP LightCrimp, For Use With AMP SC, For Use With D4 Type (Single-mode), For Use With ESCON, For Use With FC Type, For Use With FSD, For Use With FSMA, For Use With Mi

Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Hand Polishing Film
  • Packaging Features.Packaging Quantity: 100 Sheets
  • Product Type Features.For Use With: AMP LightCrimp, AMP SC, D4 Type (Single-mode), ESCON, FC Type, FSD, FSMA, Mini-BNC, ST-Style
  • Product Type Features.Termination Method to Wire/Cable: Crimp
  • Contact Features.Contact Size: 22
  • Body Features.Number of Connectors (Approximate): 60-80
  • Product Type Features.Size: 215.90 x 279.40 [8.5 x 11]
  • Body Features.Polishing Film Type: 0.3 m
  • Body Features.Polishing Film Grit Material: Aluminum Oxide
  • Body Features.Polishing Film Color: White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items