Select Country and Language Europe, Middle East & Africa / English
Change Country
2293K WHRL RG11 95 1000 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 2293K WHRL RG11 95 1000 | RG-11 Type 95% Braid Plenum Video Coaxial Cable, white jacket, 1000 ft (305 m) reel

  • Manufacturer # 2293K WHRL RG11 95 1000 | 4125003/10
  • Anixter #CS2293K
Coax Construction: COAXIAL
Conductor Material: SPECIAL CONDUCTOR
Conductor Type: SOLID CONDUCTOR
Dielectric Material: AIR
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: SPECIAL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Vendor: CommScope
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items