229910-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 229910-1 | Cable Clamp

  • Manufacturer # 229910-1
  • Anixter #073525
RoHS Compliant: YES
Type: CLAMPS AND CLIPS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Body Features.Number of Positions: 50
  • Operation/Application.Application Use: Cable-to-Cable
  • Product Type Features.Accessory Type: Cable Clamp
  • Body Features.Cable Outer Diameter (mm [in]): 8.89 10.80 [0.350 0.425]
  • Product Type Features.Shield Material: Copper Alloy
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items