23-00065 - CHAMPLAIN - 18 2C ALSH IR POLY 1 | Anixter
23-00065 | CHAMPLAIN

CHAMPLAIN | 23-00065 | 18 2C ALSH IR POLY 1 JKT 1939 SAE J1939/11

  • Manufacturer # 23-00065
  • Anixter #1939/1802SHBLK1
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 16 STRANDS IN EACH CONDUCTOR
Insulation Color Code: BLACK
Insulation Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: NOT DECLARED
Type: JIS-JAPANESE AUTOMOTIVE WIRE
Features
  • Cables are Used as the Backbone of the J1939 Physical Layer
  • Designed with Materials that Meet or Exceed TXL Requirements and the Impedance, Return Loss and Attenuation Requirements of the Network System
  • The Combination of Controlled Impedance and Shielding can Reduce or Eliminate Data Transfer Issues
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items