Select Country and Language Europe, Middle East & Africa / English
Change Country
23-8899SP | THOR

THOR | 23-8899SP | THOR HAMMER NYLON PEARSHAPE 23-8899SP

  • Manufacturer # 23-8899SP
  • Anixter #HTHAMPG2800000
Category: HAMMERS
Height / Depth: 125MM
Length: 285MM
Material: POLYTHENE
Product Type: HAMMER - MALLET - PEAR-SHAPED
Size / Capacity: 280G
Special Attribute 1: HANDLE - WOODEN
Width / Diameter: 60MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items