Select Country and Language Europe, Middle East & Africa / English
Change Country
2325/34 | VIAVI SOLUTIONS

VIAVI SOLUTIONS | 2325/34 | Multimode Tier 1 Optical Loss Test Kit, OLTS-85

  • Manufacturer # 2325/34
  • Anixter #666699
Type: FIBER TEST PLUS OTHER COMBO
Description

Multimode tier 1 optical loss test kit. Kit includes local and remote test sets, carry case, and test reference cords

Features
  • Comprehensive Tier 1 Fiber Testing to TIA/ISO/IEC Standards
  • Fiber end-face inspection with automated pass/fail analysis on both local and remote devices
  • Integrated saving of both local and remote results on the local device
  • Encircld flux compliant
  • Instant on from sleep mode
  • Easily-generated fiber certification reports
  • 3.5" color touch screen *Direct reports via FiberChekPRO reporting software
  • All-day battery life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items