23680 - KLINGSPOR - 100MM 36 GRIT ZIR ALU | Anixter
23680 | KLINGSPOR

KLINGSPOR | 23680 | 100MM 36 GRIT ZIR ALU PLAIN FIBRE DISC KLINGSPOR 23680 CS565

  • Manufacturer # 23680
  • Anixter #ABDIFPM1000G36006
Category: ABRASIVE DISCS
Diameter: 100MM
Grit / Grade: 36 GRIT
Length: NONE
Material: ALUMINUM ZIRCONIA
Product Type: DISC - FIBRE - PLAIN
Spindle / Bore: NONE
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items