Select Country and Language Europe, Middle East & Africa / English
Change Country
239 | BAHCO

BAHCO | 239 | 150MM JUNIOR HACKSAW FRAME BAHCO 239

  • Manufacturer # 239
  • Anixter #HTSAJHM1500000
Category: SAWS AND SAW BLADES
Height / Depth: NONE
Length: 150MM
Material: STEEL
Product Type: SAW - JUNIOR HACKSAW
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items