Select Country and Language Europe, Middle East & Africa / English
Change Country
2401+ | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 2401+ | 2401+ Video Server, 1-Channel, RJ45 to 10/100 Mbit Ethernet Connector

  • Manufacturer # 2401+
  • Anixter #267581
Environment: INDOOR
PoE: NO
Features
  • 1 analog video input, 1 video loop-through port
  • Video stream: Up to 30 (NTSC) or 25 (PAL) frames per sec with motion JPEG as well as single snapshot, user-controlled compression level
  • 4 alarm inputs and 1 output signal
  • Event handling including mail, TCP, HTTP and FTP notification and video upload
  • Auto sensing for NTSC and PAL
  • Support for multiple pan/tilt/zoom devices
  • Connection - dial-up via modem as well as direct connection to ethernet networks
  • PHP3 script support for developing your own application scripts
  • Remote configuration and status using web-based tools
  • Three times more space for pre-and post alarm buffers than before: Allows the user to see extended video events in higher resolution and in greater detail - up to 12 MB available for alarm buffers
  • Enables higher level of customization - more than double the storage capacity for web pages and scripts - up to 0.5 MB
  • Higher performance with improved Linux operating system - the improved memory and process management introduced with the Linux kernel v.2.4 gives an approximately 10% increase in performance
  • Future proof - improved architecture allows space for ongoing functionality additions, e.g. support for new pan/tilt/zoom devices
  • Live video and remote monitoring with standard TCP/IP networks
  • Increased memory and performance; Use as a standalone system or added on to existing CCTV systems; Remote configuration and status using web based tools; PPP/modem support; Audio functionality available in combination with the AXIS 2191 audio module
  • High quality motion-JPEG images at up to 30 frames/sec; Support for pan, tilt, zoom units; Built-in web server
  • Date and time stamp and text overlay; color control (B/W or color)
  • PTZ support for remote camera control, currently supported units and protocols include - EVI-G20/21, EVI-D30/31, EVI-D100/ 100P, canon VC-C4/VC-C4R, Videmech 682/ 555rx, Ernitech ICU-PTZ S, Pelco DD5-C, Ultrak KD6/Smartscan III, Kalatel KTD-312, Surveyor TransitRCM, Daiwa DMP15-h1, Videor Tech; VPT42RS, Videotronic KON 485/HDI-5DE/ SN-15AH, VCL 8 Inch microsphere, Lilin PIH717, IVC pan/tilt, Panasonic WV-CS850/854, Panasonic CS850A/854A, Molynx D05RX/L, Sensormatic SpeedDome Ultra III, Philips CSI autodome G3A
  • Customer applications - compliance with the AXIS HTTP API for applications and systems integration; Support for shell scripting to allow user defined applications; Up to 0.5 MB available for storage of customer Web pages and scripts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items