2413 D151000 | BELDEN

BELDEN | 2413 D151000 | Multi-Conductor - Enhanced Category 6 Nonbonded-Pair Cables 4-pair U/UTP CMP Reel Blue, 1000 FT.

  • Manufacturer # 2413 D151000
  • Anixter #CMP-00424IBDN-7-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GIGAFLEX
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 2400 CABLE
Type: DATA
Description

23 AWG Solid Bare Copper Conductors, Dual FRPO/FEP Insulation, Tape Separator, Ripcord, Flamarrest Jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items