2413F 0101000 | BELDEN

BELDEN | 2413F 0101000 | 23-4P F/UTP-CMP SOL BC FEP LSPVC BLK JKT CAT6 300V 75C

  • Manufacturer # 2413F 0101000
  • Anixter #B2413F-0
Approx. Wt. lb./1,000 ft.: 37
Category: ANSI/TIA Category 6
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLACK
Nom. O.D. (in.): 0.214
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items