Select Country and Language Europe, Middle East & Africa / English
Change Country
244-22-U7/8-HP | BAHCO

BAHCO | 244-22-U7/8-HP | BAH24422P BARRACUDA HANDSAW

  • Manufacturer # 244-22-U7/8-HP
  • Anixter #HTSAHD22000007
Category: SAWS AND SAW BLADES
Grade: TPI - 7/8
Height / Depth: NONE
Length: 22.00
Material: STEEL
Product Type: SAW - HANDSAW
Size / Capacity: NONE
Special Attribute 1: HANDLE - PLASTIC
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items