Select Country and Language Europe, Middle East & Africa / English
Change Country
2500 CAT5PS2-48A PNL | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 2500 CAT5PS2-48A PNL | Patch Panel, 48 Port, UTP, Unshielded, Telco-Mod 8W8P, T568A Wiring, 2U, Black

  • Manufacturer # 2500 CAT5PS2-48A PNL | 108236134
  • Anixter #195969
Category: CATEGORY 5
Color: BLACK
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 2
Termination: TELCO
Vendor No.: 2500CAT5PS2-48A
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items