Select Country and Language Europe, Middle East & Africa / English
Change Country
2500CAT5-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 2500CAT5-24 | 24 PORT MODULAR JACK PANEL CAT5 T568B RJ45-50 PIN TELCO FEMALE 107641250

  • Manufacturer # 2500CAT5-24 | 107641250
  • Anixter #171510
Category: CATEGORY 5
Number of Pairs: 25
Number of Ports: 24
Termination: TELCO
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items