2500CAT5-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 2500CAT5-48 | 48-PORT PANEL MOD-50 PIN TELC0CAT5 T568B FEMALE 107641276

  • Manufacturer # 2500CAT5-48 | 107641276
  • Anixter #171517
Category: CATEGORY 5
Color: BLACK
Number of Pairs: 50
Number of Ports: 48
Rack Units: 4
Termination: TELCO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items