2501 | SCAPA

SCAPA | 2501 | 19MM X 10M BLACK SELF AMALGAMATING TAPE SCAPA 2501

  • Manufacturer # 2501
  • Anixter #ATSEAMM190N1000201
Adhesive Type: RUBBER
Category: SELF-AMALGAMATING TAPE
Color: BLACK
Length: 10M
Liner Type: NONE
Product Type: SELF-AMALGAMATING TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: PERMANENT
Width: 19MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items