Select Country and Language Europe, Middle East & Africa / English
Change Country
25032 | HELKAMA BICA

HELKAMA BICA | 25032 | 0.75MM/10P CU//MICA/XLPE/CWB/ SHF1 ORANGE 250V IEC60331 BLUE/WHITE PAIRS

  • Manufacturer # 25032
  • Anixter #MAF-10P-0007
Armor Type: PLAIN COPPER WIRE BRAID
Armor: YES
Conductor Count: 10 PAIRS
Conductor Material: BARE
Conductor Size: 0.75 MM2
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: MICA/XLP-COMPOSITE INSULATION FOR FR TYPES
Jacket Material: LSZH THERMOPLASTIC SHF1 TO IEC60092-359
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items