Select Country and Language Europe, Middle East & Africa / English
Change Country
25110-702 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 25110-702 | Vertical Cable Manager, GlobalFrame Cabinet, 600 mm Wide X 48U H igH, Black, 0.67" (17.018 mm) W x 6.4" (162.56 mm) D x 83.96" (2132.584 mm) H

  • Manufacturer # 25110-702
  • Anixter #431953
Cable Management Type: RING DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Discontinued by manufacturer, no suggested replacement provided.

With a wide range of thermal, power and cable management accessories to boot, the scope and universal appeal of the GlobalFrame Cabinet System can't be denied. As an easy-to-use, cost effe

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items