2512CAT5PS2-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 2512CAT5PS2-48 | Patch Panel, 48 Port, UTP, Unshielded, Telco-Mod 8W8P, 100 Base T Wiring, 2U, Black

  • Manufacturer # 2512CAT5PS2-48 | 108236167
  • Anixter #242239
Category: CATEGORY 5
Color: BLACK
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 2
Termination: TELCO
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items