Select Country and Language Europe, Middle East & Africa / English
Change Country
2521-F | 3M

3M | 2521-F | 3M(TM) Fusion Splice Insert 2-pack

  • Manufacturer # 2521-F | 80-6108-5925-0
  • Anixter #189508
Type: INSERT
Features
  • Application: Aerial Strand Mount, Indoor, Pad Mount, Pedestal, Pole Mount, Strand Mount, Underground, Wall Mount
  • China RoHS - Below MCV: Yes
  • Compatible With: 2522-24-SF Tray, 2523-144-MF Tray, 2523-48-SF Tray
  • Component Type: Insert
  • EU RoHS Compliant: Yes
  • Location of Use: Indoor, Outdoor
  • RUS Listed: N/A
  • Tray Type: Hinged, Stackable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items