Select Country and Language Europe, Middle East & Africa / English
Change Country
25221-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 25221-703 | Cable Lashing Bracket Kit, GlobalFrame Cabinet, 125MM X 45U, Black, 4.92" (124.968 mm) W x 0.99" (25.146 mm) D x 36.04" (915.416 mm) H

  • Manufacturer # 25221-703
  • Anixter #434649
Cable Management Type: ACCESSORIES
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Discontinued by manufacturer, no suggested replacement provided.

With a wide range of thermal, power and cable management accessories to boot, the scope and universal appeal of the GlobalFrame Cabinet System can't be denied. As an easy-to-use, cost effe

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items