Select Country and Language Europe, Middle East & Africa / English
Change Country
25252-702 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 25252-702 | Rail Seal Kit, GlobalFrame Cabinet, 800W X 48U, Black, 5.31" (134.874 mm) W x 0.36" (9.144 mm) D x 41.67" (1058.418 mm) H

  • Manufacturer # 25252-702
  • Anixter #431961
Airflow/Thermal Mgt Type: AIR DAMS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Discontinued by manufacturer, no suggested replacement provided.

With a wide range of thermal, power and cable management accessories to boot, the scope and universal appeal of the GlobalFrame Cabinet System can't be denied. As an easy-to-use, cost effe

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items