Select Country and Language Europe, Middle East & Africa / English
Change Country
2527-48-SF | 3M

3M | 2527-48-SF | 3M(TM) Fiber Splice Organizer Tray 2527-48-SF

  • Manufacturer # 2527-48-SF
  • Anixter #443275
Type: TRAYS
Description

Accommodates up to 48 single fusion splices and has entry from all corners. The splice inserts accommodate the 3M Fiber Optic Splice Sleeve 2170 or equivalent 3.0 mm x 60 mm heat shrink sleeve.

Features
  • Aerial Strand Mount, Pedestal, Pole Mount, Underground, Wall Mount
  • Compatible With: All 2178 closures, LL2 closures and SLIC 533 & 733 Fiber Splice Closures
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items