25300 - FACEMATE-COMPONENTS PARA - 2-PT | Anixter
25300 | FACEMATE-COMPONENTS PARA

FACEMATE-COMPONENTS PARA | 25300 | 2-PT FLUSH MT OUTLET 50X50MM WITH 2 CLIPS+ ADAPTER +SHUTTER+20RJ45 CAT5E/BOX10

  • Manufacturer # 25300
  • Anixter #543954-KIT
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items