Select Country and Language Europe, Middle East & Africa / English
Change Country
25501009 | FLUKE NETWORKS

FLUKE NETWORKS | 25501009 | TS25D test set with ABN

  • Manufacturer # 25501009 | 2327354
  • Anixter #262443
Speaker: YES
Type: BUTT SET
Description

This feature-rich test set is a necessity for a variety of installs. The TS25D Test Set features data lockout and lockout override, making you completely safe in talk or monitor mode. The DSL/POTS filtering technology allows you to safely draw dial ton e without downing DSL.A built-in analog tone generator simplifies wire identification with a probe. An amplified speaker makes monitoring the line hands-free, so you can keep working. The talk battery function provides voltage to carry voice conversati on on non-powered pairs.All in a compact unit with an oversized robust liquid crystal display (LCD) that makes the intuitive, common-sense menus easy-to-read and use.

Features
  • Detects dial tone and polarity, places and receives calls, indicates line voltage and current, and has a one-way amplified speaker for hands-free listening during testing of telephone lines
  • Built-in tone generator for wire identification
  • Caller-ID and Call Waiting Caller-ID
  • Monitors lines without disrupting service, remaining on hook if data is detected, and stores up to ten 23-digit numbers which can be speed-dialed via the keypad
  • Keypad has standard dialing keys and function keys, plus a large LCD for viewing test status
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items