Select Country and Language Europe, Middle East & Africa / English
Change Country
25708 | HELKAMA BICA

HELKAMA BICA | 25708 | 10MM/3C CU/XLPE/SHF1 600/1000VBLACK IEC60092-353, 60332-3A BLU,BRN,GRN-YEL CORE

  • Manufacturer # 25708
  • Anixter #MU-3C-0100-G
Armor: NO
Conductor Count: 3 CONDUCTORS
Conductor Material: BARE
Conductor Size: 10 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: XLPE-VULCANIZED/CROSS LINKED PE
Jacket Material: LSZH THERMOPLASTIC SHF1 TO IEC60092-359
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items