Select Country and Language Europe, Middle East & Africa / English
Change Country
25789 | HELKAMA BICA

HELKAMA BICA | 25789 | 2.5MM/4C CU/XLPE/CWB/SHF1 BLK 0.6/1KV IEC60092-353 60332-3A BRN/BLK/GRY/GRN-YEL

  • Manufacturer # 25789
  • Anixter #MA-4C-0025-G
Armor Type: PLAIN COPPER WIRE BRAID
Armor: YES
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE
Conductor Size: 2.5 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: XLPE-VULCANIZED/CROSS LINKED PE
Jacket Material: LSF-LOW SMOKE & FUME
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items