25841-701 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 25841-701 | Fan Kit, 230 V AC, for 42U DistributionFrame, UL Reconized, Steel Housing, Black

  • Manufacturer # 25841-701
  • Anixter #564116
Color: BLACK
Description

Discontinued by manufacturer, no suggested replacement provided.

Chatsworth Products, a global innovator in cable management solutions, introduces DistributionFrame, a high-quality Intermediate Distribution Frame (IDF) cabinet solution engineered for ye

Features
  • Fan kit attaches to the cabinet's top panel and removes air from the cabinet
  • Single fan housing with (2) 4.5 Inch (114 mm) diameter fans and an IEC C14 connector
  • Fans are 230 Volt AC and capable of 100 CFM (170 CMH) each, maximum noise 50 dB, 200 CFM (340 CMH) per kit
  • Operating range 0 deg F (-20 deg C) to 176 deg F (80 deg C), life expectancy 60000 hours at 105 deg F (40 deg C)
  • Includes a detachable 10 ft Length (3 m) universal IEC C13 to C14 power cord
  • The fan assembly is UL recognized
  • Includes - Fan housing with (2) fans, power cord and installation hardware
  • Cast aluminum fan frame with plastic impeller
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items