Select Country and Language Europe, Middle East & Africa / English
Change Country
25843-701 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 25843-701 | Upper PDU Bracket, for 42U, 35"H (890 mm) Mounting Space, Black

  • Manufacturer # 25843-701
  • Anixter #564118
Color: BLACK
Description

Discontinued by manufacturer, no suggested replacement provided.

Chatsworth Products, a global innovator in cable management solutions, introduces DistributionFrame, a high-quality Intermediate Distribution Frame (IDF) cabinet solution engineered for ye

Features
  • PDU Bracket creates a simple attachment point for vertical PDUs or power strips within your cabinet
  • Attaches directly to the cabinet frame, independent of the equipment mounting rails
  • Bracket is 3 Inch Width (76 mm), 2.9 Inch Width (74 mm) space for PDUs
  • Upper and lower bracket are sold separately
  • Includes - (1) bracket, installation hardware, some drilling required
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items