Select Country and Language Europe, Middle East & Africa / English
Change Country
2608584676 | ROBERT BOSCH CORPORATION

ROBERT BOSCH CORPORATION | 2608584676 | 1/4" HSS PILOT DRILL BIT BOSCH2608584676

  • Manufacturer # 2608584676
  • Anixter #CTDBPI002
Category: DRILL BITS
Coating: NONE
Cut Profile: ANGLE - 135 DEGREE
Ind Std/Cust Special: NONE
Length / Bore: NO LENGTH
Material: HIGH SPEED STEEL
Product Type: DRILL BIT - PILOT
Size/Nom Diameter/Width: NONE
Special Attribute 1: PILOT TYPE - REMOVABLE
Thickness/Shank Diameter: 1/4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items