2608584677 | ROBERT BOSCH CORPORATION

ROBERT BOSCH CORPORATION | 2608584677 | 1/4" COB HSS PILOT DRILL BIT BOSCH 2608584677

  • Manufacturer # 2608584677
  • Anixter #CTDBPI003
Category: DRILL BITS
Coating: NONE
Cut Profile: ANGLE - 135 DEGREE
Ind Std/Cust Special: NONE
Length / Bore: NO LENGTH
Material: COBALT HIGH SPEED STEEL
Product Type: DRILL BIT - PILOT
Size/Nom Diameter/Width: NONE
Special Attribute 1: PILOT TYPE - REMOVABLE
Thickness/Shank Diameter: 1/4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items