Select Country and Language Europe, Middle East & Africa / English
Change Country
2608596145 | ROBERT BOSCH CORPORATION

ROBERT BOSCH CORPORATION | 2608596145 | 8MM X 200 BRT TU CBD TIP MASONRY DRILL BIT BOSCH 2608596145

  • Manufacturer # 2608596145
  • Anixter #CTDBMAM800M2000000
Category: DRILL BITS
Coating: BRIGHT
Cut Profile: ANGLE - 130 DEGREE
Ind Std/Cust Special: DIN 8039
Length / Bore: 200MM
Material: TUNGSTEN CARBIDE TIP
Product Type: DRILL BIT - MASONRY
Size/Nom Diameter/Width: 8.0MM
Thickness/Shank Diameter: 6.0MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items