2608630014 | ROBERT BOSCH CORPORATION

ROBERT BOSCH CORPORATION | 2608630014 | T101BR BOSCH CRB STL JIGSAW BLADE 30 TEETH PK 5

  • Manufacturer # 2608630014
  • Anixter #CTBSJIT101BR000
Category: POWER SAW BLADES
Coating: NONE
Cut Profile: BLADE - BOSCH
Length / Bore: 74MM
Material: COBALT HIGH SPEED STEEL
Product Type: BLADE - SAW - JIGSAW
Size/Nom Diameter/Width: NONE
Special Attribute 1: NO. OF TEETH - 30
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items