Select Country and Language Europe, Middle East & Africa / English
Change Country
2608631404 | ROBERT BOSCH CORPORATION

ROBERT BOSCH CORPORATION | 2608631404 | T318B BOSCH HSS JIGSAW BLADE 53 TEETH PK 5

  • Manufacturer # 2608631404
  • Anixter #CTBSJIT318B000
Category: POWER SAW BLADES
Coating: NONE
Cut Profile: BLADE - BOSCH
Length / Bore: 106MM
Material: HIGH SPEED STEEL
Product Type: BLADE - SAW - JIGSAW
Size/Nom Diameter/Width: NONE
Special Attribute 1: NO. OF TEETH - 53
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items