Select Country and Language Europe, Middle East & Africa / English
Change Country
2608831006 | ROBERT BOSCH CORPORATION

ROBERT BOSCH CORPORATION | 2608831006 | SDS-PLUS-3 5.5X100X160 DRILL BIT BOSCH 2608831006

  • Manufacturer # 2608831006
  • Anixter #CTDBMAM550M1600000
Category: DRILL BITS
Coating: BRIGHT
Cut Profile: FLUTE - 4-FOLD
Ind Std/Cust Special: PGM
Length / Bore: 160MM
Material: TUNGSTEN CARBIDE TIP
Product Type: DRILL BIT - MASONRY
Size/Nom Diameter/Width: 5.5MM
Thickness/Shank Diameter: SDS-PLUS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items