Select Country and Language Europe, Middle East & Africa / English
Change Country
26100900 | FLUKE NETWORKS

FLUKE NETWORKS | 26100900 | Pro3000 Analog Probe

  • Manufacturer # 26100900 | 2327609
  • Anixter #323956
Speaker: YES
Type: TONE & LOOP CURRENT
Description

The Fluke Networks Pro3000 Analog Probe's ergonomically sleek design is easy to handle and use. The large speaker on the probe makes the tone easier to hear through walls, enclosures, wood or plaster. A recessed on/off button helps prevent the probe fr om accidentally being turned on in the pouch. It accommodates a headset (sold separately) for use in noisy environments.

Features
  • Easy-to-use adjustable volume control dial
  • Loud speaker on Probe makes the tone easier to hear through drywall, wood, and other enclosures
  • "Quick-twist" tip for easy replacement
  • Operates off a 9V battery with additional replacement probe tip storedin battery compartment.
  • SmartTone technology provides five distinct tones for exact pair identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items