2611 - LEVITON - Locking Plug, Industrial, | Anixter
2611 | LEVITON

LEVITON | 2611 | Locking Plug, Industrial, Grounding, 2-Pole, 3-Wire, 125 Volt, 30 Ampere, NEMA L5-30P, 0.385 to 0.86" Cord, Impact Modified Nylon, Black/White

  • Manufacturer # 2611
  • Anixter #496015
Description

Leviton's industry leading locking devices, such as our Black & White line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.

Features
  • Super Tough Nylon Body Resists Damage from Severe Impact, Abrasion and Chemicals
  • Ergonomic, Fluted Body Design with Radial Grip Ridge is Ideal for Gripping, Turning and Pulling
  • Cord Clamp Does not have to be Disassembled from Body for Wiring Accepts Wire Mesh Connection Strain Relief
  • Power Indication 20 and 30 Ampere Locking Plugs and Connector Equipped with Green LED Rated at 100000 Hours
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items