26500500 | FLUKE NETWORKS

FLUKE NETWORKS | 26500500 | TS100 with BNC to banana to ABN

  • Manufacturer # 26500500 | 2327932
  • Anixter #227856
Type: CABLE FAULT LOCATORS
Description

TS100 Cable Fault Finder work on virtually any two-or-more conductor cables. With the patented SmartTone analog tone generator that generates five different tones, identifying a specific pair is quick and easy, even in proximity to current-bearing cabl e. SmartTone capability identifies the exact pair by changing the tone at the far end of the cable when the correct pair is shorted. The bright large LED screen and simple menu is easy to read, even in low light conditions. When clipping on to an unide ntified par at a job site, with voltage up to 250 V AC, the unit will immediately sound an alarm

Features
  • Fault finder with tone generator locates open and short circuits, measures cable length, helps isolate individual wire pairs, and detects AC voltage on the line
  • Works on any two or more conductor cable up to 3,000 feet (915 meters)
  • VOP (Velocity of Propagation) can be set to match a cable's specifications to optimize the accuracy of fault location and cable length measurement
  • Patented SmartTone analog tone generator with five distinct cadences for isolating individual wire pairs
  • Four-digit LED display for viewing readings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items