26932 | FACEMATE-COMPONENTS PARA

FACEMATE-COMPONENTS PARA | 26932 | Faceplate & Outlet Box, Single Clip, 45 x 45mm for RJ45 Modules, With Shutter, RAL 9003, Pack of 10

  • Manufacturer # 26932
  • Anixter #569820
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items