27334AS - BELDEN - 18-3C STR BC PVC/NYL FOIL | Anixter
27334AS | BELDEN

BELDEN | 27334AS | 18-3C STR BC PVC/NYL FOIL SHD PVC JKT 600V TYPE TC E2

  • Manufacturer # 27334AS
  • Anixter #B27334AS
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: VNTC CONTROL
Screen/Shield Type: FOIL SHIELD AL MYLAR
Screen/Shield: SHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items