275 - SCAPA - 25MM X 20M X 1MM THK TOFFEE | Anixter
275 | SCAPA

SCAPA | 275 | 25MM X 20M X 1MM THK TOFFEE TAPE HONEY 275

  • Manufacturer # 275
  • Anixter #ATTOTAM250N2000901
Adhesive Type: RUBBER
Category: TOFFEE TAPES
Color: HONEY
Length: 20M
Liner Type: PAPER - WHITE
Product Type: TAPE - TOFFEE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 1.00MM
Temporary / Permanent: PERMANENT
Width: 25MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items