28015938 - PERLE SYSTEMS - DT-TELE-SHDSL - | Anixter
28015938 | PERLE SYSTEMS

PERLE SYSTEMS | 28015938 | DT-TELE-SHDSL - surge protection device for two SHDSL telecommunications interfaces (ports), RJ45, RJ12/RJ11, plug-in screw terminal block

  • Manufacturer # 28015938
  • Anixter #960212
Type: SURGE PROTECTOR
Description

The SHDSL Surge Protector takes the form of an adapter that can be easily installed between incoming telecommunications cables and a modem.

Features
  • Surge Protection Device for SHDSL Interfaces
  • Protection for SHDSL telecommunication interfaces
  • Protective adapter for two signal pairs via RJ45 (RJ12) connector or screwed connector
  • Sturdy metal housing
  • Two SHDSL ports
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items