2825 | KLINGSPOR

KLINGSPOR | 2825 | 125 X 2.5 X 22.2MM AL OX FLAT CUTTING DISC A24R 36 KLINGSPOR2825

  • Manufacturer # 2825
  • Anixter #ABDICFM1250M25001
Category: CUTTING DISCS
Diameter: 125MM
Grit / Grade: NONE
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - CUTTING - FLAT
Spindle / Bore: 22.2MM
Width / Thickness: 2.5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items