284584-1 - COMMSCOPE - 1 port ACO insert | Anixter
284584-1 | COMMSCOPE

COMMSCOPE | 284584-1 | 1 port ACO insert RJ45 foil twisted pair T568A wiring Cat 5E keyed color almond

  • Manufacturer # 284584-1
  • Anixter #544801
Category: CATEGORY 5E
Color: ALMOND
Number of Ports: 1
Pinout: EIA/TIA 568A; 8 pins, shielded
Termination: 110
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items