Select Country and Language Europe, Middle East & Africa / English
Change Country
284584-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 284584-5 | INSERT CAT5E 1x RJ45 T568A /W

  • Manufacturer # 284584-5
  • Anixter #262456
Category: CATEGORY 5
Color: WHITE
Number of Ports: 1
Wiring: T568A
Description

Exchangeable system insert 1 x RJ45 Cat. 5E / Class D Application: 1 x all applicatios incl. Gigabit Ethernet 1000 Base-T Pin out: EIA/TIA 568 A; 8 pins, shielded

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items