284744 - KLINGSPOR - 20MM X 20MM X 6MM 60 | Anixter
284744 | KLINGSPOR

KLINGSPOR | 284744 | 20MM X 20MM X 6MM 60 GRIT AL OX CLOTH FLAP WHEEL KLINGSPOR 284744

  • Manufacturer # 284744
  • Anixter #ABWHFCM200G60002
Category: FLAP WHEELS
Diameter: 20MM
Grit / Grade: 60 GRIT
Length: 20MM
Material: ALUMINUM OXIDE
Product Type: WHEEL - FLAP - CLOTH
Spindle / Bore: 6MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items