2854/1 | ALPHA WIRE

ALPHA WIRE | 2854/1 | Hook-Up-Wire, Premium, 24 AWG, 600 V, Solid Stranding, PTFE Insulation, -60 to 200 Degrees, 0.04 Diameter Insulation, 0.01 Insulation Thickness

  • Manufacturer # 2854/1
  • Anixter #A2854/1-4
Conductor Material: SILVER PLATED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color: YELLOW
Insulation Material: TFE
Mil Spec: MIL-W-16878/4 (TYPE E)
Product Type: M16878
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 600 VOLTS AC OR DC
Applications

Alpha Wire hook-up wire is available in a variety of insulations to meet your needs for temperature, ability to withstand wear and abrasion, electrical performance, or resistance to oil, solvents, and chemicals.

Tech. Info & Standards

CA Prop 65
MIL-W-16878E Type E
NEMA HP3-EXBEA
UL AWM 1213
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items